- Single Convolution Air Spring
- 2-Ply Bellows
- Style #19
- Blind Nuts w/Bumper
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Fill Port Offset | 2 7/8 in |
| Force @ Stroke (80 psi) | 4500 lbf @ 3 in, 6720 lbf @ 1 in |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Temperature Range [Max] | 135 °F |
| Pressure [Max] | 100 psi |
| Bumpers | w/Bumpers |
| Force @ 3 in Stroke | 4500 lbf |
| Force @ 1 in Stroke | 6720 lbf |
| Blind Tap Spacing | 6.2 in |
| Bellows Type | Single Convoluted |
| Air Inlet | 1/4 in |
| Force @ Maximum Stroke (80 psi) | 3400 lbf |
| Air Spring Description | Blind Nuts w/Bumper |
| Compressed Height | 2.7 in |
| Stroke Length [Max] | 3 1/2 in |
| Force @ 12 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Style No. | 19 |
| Force @ 5 in Stroke | N/A |
| Convolutions | Single |
| Air Inlet Type | NPT |
| Force @ 2 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Weight | 9.8 LB |

