- Single Convolution Air Spring
- 2-Ply Bellows
- Style #19
- Blind Nuts w/Bumper
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Convolutions | Single |
| Stroke Length [Max] | 3 1/2 in |
| Force @ 6 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Style No. | 19 |
| Temperature Range [Min] | -35 °F |
| Force @ 12 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Fill Port Offset | 2 7/8 in |
| Air Spring Description | Blind Nuts w/Bumper |
| Force @ Maximum Stroke (100 psi) | 3288 lbf |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Bumpers | w/Bumpers |
| Force @ 5 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Force @ Stroke (100 psi) | 8400 lbf @ 1 in, 4663 lbf @ 3 in |
| Force @ 1 in Stroke | 8400 lbf |
| Compressed Height | 2 in |
| Force @ 3 in Stroke | 4663 lbf |
| Bellows Type | Single Convoluted |
| Blind Tap Spacing | 6.2 in |
| Weight | 9.8 LB |

