- Single Convolution Air Spring
- 2-Ply Bellows
- Style #19
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 1 in Stroke | 6720 lbf |
| Style No. | 19 |
| Force @ 3 in Stroke | 4500 lbf |
| Force @ Stroke (80 psi) | 4500 lbf @ 3 in, 6720 lbf @ 1 in |
| Compressed Height | 2 in |
| Air Inlet Type | NPT |
| Convolutions | Single |
| Bolt Circle Dia. | 9 in |
| Force @ Maximum Stroke (80 psi) | 3400 lbf |
| Bellows Type | Single Convoluted |
| No. of Bolts | 12 |
| Temperature Range [Min] | -35 °F |
| Temperature Range [Max] | 135 °F |
| Air Spring Description | Countersunk Steel Bead Rings |
| Stroke Length [Max] | 3 1/2 in |
| End Closure | Type 4 Bead Ring |
| Bumpers | w/o Bumpers |
| Pressure [Max] | 100 psi |
| Weight | 9.8 LB |
| EAN or UPC | 767555003350 |

