- Double Convolution Air Spring
- 2-Ply Bellows
- Style #25
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 9 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 1812.5 lbf |
| Force @ 5 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Force @ Maximum Stroke (100 psi) | 1025 lbf |
| Stroke Length [Max] | 3.100 in |
| Style No. | 268 |
| Air Inlet Type | NPT |
| Force @ Stroke (100 psi) | 1812.5 lbf @ 1 in, 1100 lbf @ 3 in |
| Bellows Type | Double Convoluted |
| Convolutions | Double |
| Force @ 4 in Stroke | N/A |
| Force @ 3 in Stroke | 1100 lbf |
| Compressed Height | 3 in |
| Temperature Range [Max] | 135 °F |
| Force @ 12 in Stroke | N/A |
| End Closure | Type 1 Bead Plate |
| Bumpers | w/o Bumpers |
| Blind Tap Spacing | 1 3/4 in |
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Temperature Range [Min] | -35 °F |
| Weight | 3.0 LB |
| EAN or UPC | 767555003367 |

