- Double Convolution Air Spring
- 2-Ply Bellows
- Style #25
- 3/4 NPT Upper Plate, Blind Nuts on Lower Plate
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| End Closure | Type 1 Bead Plate |
| Force @ 9 in Stroke | N/A |
| Air Inlet Type | NPT |
| Style No. | 25 |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 2.8 in |
| Blind Tap Spacing | 1 3/4 in |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 1380 lbf |
| Force @ Maximum Stroke (80 psi) | 660 lbf |
| Air Inlet | 3/4 in |
| Convolutions | Double |
| Force @ Stroke (80 psi) | 780 lbf @ 3 in, 1380 lbf @ 1 in |
| Bumpers | w/o Bumpers |
| Force @ 2 in Stroke | N/A |
| Stroke Length [Max] | 3.300 in |
| Force @ 12 in Stroke | N/A |
| Force @ 3 in Stroke | 780 lbf |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Bellows Type | Double Convoluted |
| Air Spring Description | 3/4 NPT Upper Plate, Blind Nuts on Lower Plate |
| Force @ 4 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Weight | 3.8 LB |

