- Double Convolution Air Spring
- 2-Ply Bellows
- Style #25
- Blind Nuts
- 1/4 NPT Both Ends Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Bellows Type | Double Convoluted |
| Air Spring Description | Blind Nuts |
| Convolutions | Double |
| Air Inlet Type | NPT |
| Blind Tap Spacing | 1 3/4 in |
| Force @ 5 in Stroke | N/A |
| Style No. | 25 |
| End Closure | Type 1 Bead Plate |
| Stroke Length [Max] | 3.300 in |
| Force @ Maximum Stroke (80 psi) | 660 lbf |
| Force @ 3 in Stroke | 780 lbf |
| Force @ 6 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Force @ 12 in Stroke | N/A |
| Force @ 1 in Stroke | 1380 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ Stroke (80 psi) | 780 lbf @ 3 in, 1380 lbf @ 1 in |
| Force @ 9 in Stroke | N/A |
| Compressed Height | 2.8 in |
| Temperature Range [Min] | -35 °F |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| Force @ 4 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Weight | 3.8 LB |
| EAN or UPC | 767555003381 |

