- Double Convolution Air Spring
- High Temperature Bellows
- Style #268
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 1 in Stroke | 1812.5 lbf |
| Force @ Maximum Stroke (100 psi) | 1025 lbf |
| Compressed Height | 3 in |
| Air Spring Description | Blind Nuts |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Bellows Duty | High-Temperature |
| Temperature Range [Max] | 225 °F |
| Style No. | 268 |
| Blind Tap Spacing | 1 3/4 in |
| Temperature Range [Min] | 0 °F |
| End Closure | Type 1 Bead Plate |
| Force @ 2 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Stroke Length [Max] | 3.100 in |
| Standard Part Equal | W01-358-7025 |
| Force @ 3 in Stroke | 1100 lbf |
| Convolutions | Double |
| Bellows Type | Double Convoluted |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Force @ 12 in Stroke | N/A |
| Force @ Stroke (100 psi) | 1812.5 lbf @ 1 in, 1100 lbf @ 3 in |
| Force @ 4 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Weight | 3.8 LB |
| EAN or UPC | 767555003398 |

