- Double Convolution Air Spring
- High Temperature Bellows
- Style #25
- Socket Head Aluminum Bead Ring
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet Type | NPT |
| Stroke Length [Max] | 3.300 in |
| No. of Bolts | 6 |
| Air Spring Description | Socket Head Aluminum Bead Ring |
| Bumpers | w/o Bumpers |
| Bellows Type | Double Convoluted |
| End Closure | Type 4 Bead Ring |
| Bolt Circle Dia. | 4 1/2 in |
| Style No. | 25 |
| Bellows Duty | High-Temperature |
| Force @ Stroke (80 psi) | 780 lbf @ 3 in, 1380 lbf @ 1 in |
| Temperature Range [Min] | 0 °F |
| Force @ 1 in Stroke | 1380 lbf |
| Compressed Height | 2.8 in |
| Convolutions | Double |
| Pressure [Max] | 100 psi |
| Force @ 3 in Stroke | 780 lbf |
| Force @ Maximum Stroke (80 psi) | 660 lbf |
| Standard Part Equal | W01-358-0030 |
| Temperature Range [Max] | 225 °F |
| Weight | 3.3 LB |
| EAN or UPC | 767555040652 |

