- Single Convolution Air Spring
- 2-Ply Bellows
- Style #19-.75
- Blind Nuts w/Bumper
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 3.900 in |
| Fill Port Offset | 2 7/8 in |
| End Closure | Type 3 Bead Plate |
| Force @ 8 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Bumpers | w/Bumpers |
| Force @ Stroke (80 psi) | 5000 lbf @ 3 in, 7040 lbf @ 1 in |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | N/A |
| Convolutions | Single |
| Bellows Type | Single Convoluted |
| Temperature Range [Min] | -35 °F |
| Blind Tap Spacing | 6.2 in |
| Force @ 3 in Stroke | 5000 lbf |
| Air Spring Description | Blind Nuts w/Bumper |
| Force @ Maximum Stroke (80 psi) | 3250 lbf |
| Compressed Height | 2.7 in |
| Force @ 1 in Stroke | 7040 lbf |
| Force @ 6 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Air Inlet Type | NPT |
| Style No. | 19-.75 |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Force @ 2 in Stroke | N/A |
| Weight | 10.0 LB |

