- Single Convolution Air Spring
- 2-Ply Bellows
- Style #19-.75
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Max] | 135 °F |
| Bumpers | w/o Bumpers |
| Force @ 6 in Stroke | N/A |
| Style No. | 19-.75 |
| Force @ Stroke (80 psi) | 5000 lbf @ 3 in, 7040 lbf @ 1 in |
| End Closure | Type 3 Bead Plate |
| Force @ 1 in Stroke | 7040 lbf |
| Pressure [Max] | 100 psi |
| Force @ Maximum Stroke (80 psi) | 3250 lbf |
| Bellows Type | Single Convoluted |
| Fill Port Offset | 2 7/8 in |
| Convolutions | Single |
| Temperature Range [Min] | -35 °F |
| Air Inlet | 1/4 in |
| Force @ 5 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Stroke Length [Max] | 3.900 in |
| Force @ 9 in Stroke | N/A |
| Force @ 3 in Stroke | 5000 lbf |
| Air Spring Description | Blind Nuts |
| Blind Tap Spacing | 6.2 in |
| Force @ 2 in Stroke | N/A |
| Air Inlet Type | NPT |
| Compressed Height | 2 in |
| Force @ 8 in Stroke | N/A |
| Weight | 9.8 LB |
| EAN or UPC | 767555003411 |

