- Single Convolution Air Spring
- 2-Ply Bellows
- Style #19-.75
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet Type | NPT |
| End Closure | Type 3 Bead Plate |
| Temperature Range [Min] | -35 °F |
| Stroke Length [Max] | 3.700 in |
| Pressure [Max] | 100 psi |
| Style No. | 19-.75 |
| Convolutions | Single |
| Force @ 12 in Stroke | N/A |
| Force @ 3 in Stroke | 6250 lbf |
| Force @ 1 in Stroke | 8800 lbf |
| Force @ 8 in Stroke | N/A |
| Fill Port Offset | 2 7/8 in |
| Temperature Range [Max] | 135 °F |
| Force @ Maximum Stroke (100 psi) | 4063 lbf |
| Bumpers | w/o Bumpers |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ Stroke (100 psi) | 8800 lbf @ 1 in, 6250 lbf @ 3 in |
| Bellows Type | Single Convoluted |
| Air Inlet | 3/4 in |
| Force @ 2 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Blind Tap Spacing | 6.2 in |
| Force @ 4 in Stroke | N/A |
| Compressed Height | 2.2 in |
| Weight | 10.0 LB |
| EAN or UPC | 767555003435 |

