- Single Convolution Air Spring
- 2-Ply Bellows
- Style #19-.75
- Blind Nuts w/Bumper
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Max] | 135 °F |
| Air Inlet | 3/4 in |
| Bumpers | w/Bumpers |
| Compressed Height | 2.7 in |
| Force @ Maximum Stroke (80 psi) | 3250 lbf |
| Convolutions | Single |
| Air Spring Description | Blind Nuts w/Bumper |
| Force @ 4 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ Stroke (80 psi) | 5000 lbf @ 3 in, 7040 lbf @ 1 in |
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Style No. | 19-.75 |
| Force @ 12 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Blind Tap Spacing | 6.2 in |
| Stroke Length [Max] | 3.900 in |
| Temperature Range [Min] | -35 °F |
| Force @ 3 in Stroke | 5000 lbf |
| Fill Port Offset | 2 7/8 in |
| Force @ 1 in Stroke | 7040 lbf |
| Force @ 2 in Stroke | N/A |
| Weight | 10.0 LB |

