- Single Convolution Air Spring
- High Temperature Bellows
- Style #19
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Style No. | 19 |
| Bellows Duty | High-Temperature |
| Standard Part Equal | W01-358-7008 |
| Air Inlet Type | NPT |
| Blind Tap Spacing | 6.2 in |
| Force @ 8 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Force @ Maximum Stroke (100 psi) | 3288 lbf |
| Bumpers | w/o Bumpers |
| Pressure [Max] | 100 psi |
| Air Inlet | 1/4 in |
| Force @ 4 in Stroke | N/A |
| Compressed Height | 2 in |
| End Closure | Type 3 Bead Plate |
| Force @ 3 in Stroke | 4663 lbf |
| Stroke Length [Max] | 3 1/2 in |
| Temperature Range [Min] | 0 °F |
| Force @ 5 in Stroke | N/A |
| Force @ Stroke (100 psi) | 8400 lbf @ 1 in, 4663 lbf @ 3 in |
| Fill Port Offset | 2 7/8 in |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Force @ 9 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 8400 lbf |
| Temperature Range [Max] | 225 °F |
| Convolutions | Single |
| Weight | 9.85 LB |
| EAN or UPC | 767555003459 |

