- Double Convolution Air Spring
- 2-Ply Bellows
- Style #25
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ Maximum Stroke (100 psi) | 1025 lbf |
| Force @ Stroke (100 psi) | 1812.5 lbf @ 1 in, 1100 lbf @ 3 in |
| Force @ 8 in Stroke | N/A |
| Style No. | 268 |
| Air Inlet Type | NPT |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 3/4 in |
| End Closure | Type 1 Bead Plate |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 3 in |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| Force @ 1 in Stroke | 1812.5 lbf |
| Air Spring Description | Blind Nuts |
| Force @ 3 in Stroke | 1100 lbf |
| Temperature Range [Min] | -35 °F |
| Force @ 6 in Stroke | N/A |
| Blind Tap Spacing | 1 3/4 in |
| Stroke Length [Max] | 3.100 in |
| Bellows Type | Double Convoluted |
| Force @ 4 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Convolutions | Double |
| Force @ 2 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Weight | 3.95 LB |
| EAN or UPC | 767555003466 |

