- Double Convolution Air Spring
- High Temperature Bellows
- Style #20
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 9 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Temperature Range [Min] | 0 °F |
| Force @ Stroke (80 psi) | 3180 lbf @ 3 in, 3790 lbf @ 1 in |
| Standard Part Equal | W01-358-6900 |
| Force @ Maximum Stroke (80 psi) | 1770 lbf |
| Fill Port Offset | 1 1/2 in |
| Force @ 3 in Stroke | 3180 lbf |
| Force @ 4 in Stroke | N/A |
| Compressed Height | 3 in |
| Convolutions | Double |
| Force @ 2 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Stroke Length [Max] | 6.100 in |
| Pressure [Max] | 100 psi |
| Bellows Type | Double Convoluted |
| Bumpers | w/o Bumpers |
| Force @ 6 in Stroke | N/A |
| Bellows Duty | High-Temperature |
| Force @ 12 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 1 in Stroke | 3790 lbf |
| Blind Tap Spacing | 3 1/2 in |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Max] | 225 °F |
| Air Inlet Type | NPT |
| End Closure | Type 3 Bead Plate |
| Style No. | 20 |
| Weight | 7.5 LB |
| EAN or UPC | 767555003527 |

