- Double Convolution Air Spring
- High Temperature Bellows
- Style #20
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| End Closure | Type 4 Bead Ring |
| Compressed Height | 3 in |
| Bolt Circle Dia. | 6 5/16 in |
| Bellows Duty | High-Temperature |
| Bellows Type | Double Convoluted |
| Convolutions | Double |
| Force @ Stroke (80 psi) | 3180 lbf @ 3 in, 3790 lbf @ 1 in |
| Temperature Range [Min] | 0 °F |
| Air Inlet Type | NPT |
| Force @ Maximum Stroke (80 psi) | 1770 lbf |
| Temperature Range [Max] | 225 °F |
| Standard Part Equal | W01-358-6923 |
| Force @ 3 in Stroke | 3180 lbf |
| Stroke Length [Max] | 6.100 in |
| Pressure [Max] | 100 psi |
| Style No. | 20 |
| Force @ 1 in Stroke | 3790 lbf |
| Bumpers | w/o Bumpers |
| No. of Bolts | 8 |
| Air Spring Description | Countersunk Steel Bead Rings |
| Weight | 7.0 LB |
| EAN or UPC | 767555003541 |

