- Single Convolution Air Spring
- High Temperature Bellows
- Style #113
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Style No. | 113 |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 2 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 4650 lbf |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Min] | 0 °F |
| Air Spring Description | Blind Nuts |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | N/A |
| End Closure | Type 2 Bead Plate |
| Air Inlet | 3/4 in |
| Compressed Height | 2 in |
| Force @ 3 in Stroke | 6890 lbf |
| Force @ 1 in Stroke | 9900 lbf |
| Temperature Range [Max] | 225 °F |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Stroke Length [Max] | 3.800 in |
| Bellows Duty | High-Temperature |
| Bumpers | w/o Bumpers |
| Convolutions | Single |
| Force @ Stroke (80 psi) | 6890 lbf @ 3 in, 9900 lbf @ 1 in |
| Standard Part Equal | W01-358-7101 |
| Force @ 12 in Stroke | N/A |
| Weight | 14.55 LB |
| EAN or UPC | 767555003572 |

