- Single Convolution Air Spring
- 2-Ply Bellows
- Style #113-1
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 2 in Stroke | N/A |
| Stroke Length [Max] | 4.600 in |
| Bellows Type | Single Convoluted |
| Force @ Maximum Stroke (80 psi) | 5500 lbf |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | N/A |
| Convolutions | Single |
| Force @ 8 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Compressed Height | 2 in |
| End Closure | Type 2 Bead Plate |
| Air Inlet | 1/4 in |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | N/A |
| Style No. | 113-1 |
| Temperature Range [Max] | 135 °F |
| Force @ 12 in Stroke | N/A |
| Force @ Stroke (80 psi) | 8800 lbf @ 3 in, 10860 lbf @ 1 in |
| Force @ 4 in Stroke | N/A |
| Force @ 1 in Stroke | 10860 lbf |
| Blind Tap Spacing | 6 1/4 in |
| Air Spring Description | Blind Nuts |
| Temperature Range [Min] | -35 °F |
| Force @ 5 in Stroke | N/A |
| Force @ 3 in Stroke | 8800 lbf |
| Weight | 14.55 LB |
| EAN or UPC | 767555003589 |

