- Single Convolution Air Spring
- 2-Ply Bellows
- Style #113-1
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet Type | NPT |
| Temperature Range [Min] | -35 °F |
| Convolutions | Single |
| Force @ Maximum Stroke (100 psi) | 6875 lbf |
| Bumpers | w/o Bumpers |
| Force @ Stroke (100 psi) | 13575 lbf @ 1 in, 11000 lbf @ 3 in |
| Temperature Range [Max] | 135 °F |
| Force @ 3 in Stroke | 11000 lbf |
| Stroke Length [Max] | 4 1/2 in |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 1 in Stroke | 13575 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | N/A |
| End Closure | Type 2 Bead Plate |
| Force @ 2 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Compressed Height | 2.1 in |
| Bellows Type | Single Convoluted |
| Air Spring Description | Blind Nuts |
| Force @ 6 in Stroke | N/A |
| Style No. | 113-1 |
| Force @ 4 in Stroke | N/A |
| Weight | 15.1 LB |
| EAN or UPC | 767555003596 |

