- Single Convolution Air Spring
- 2-Ply Bellows
- Style #113
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 8 in Stroke | N/A |
| Force @ Maximum Stroke (100 psi) | 6187.5 lbf |
| Air Inlet | 3/4 in |
| Force @ 3 in Stroke | 8075 lbf |
| Force @ 4 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| End Closure | Type 2 Bead Plate |
| Pressure [Max] | 100 psi |
| Bellows Type | Single Convoluted |
| Force @ 1 in Stroke | 12775 lbf |
| Style No. | 113 |
| Bumpers | w/o Bumpers |
| Air Inlet Type | NPT |
| Convolutions | Single |
| Temperature Range [Min] | -35 °F |
| Compressed Height | 2 in |
| Stroke Length [Max] | 3 1/2 in |
| Force @ 9 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ Stroke (100 psi) | 12775 lbf @ 1 in, 8075 lbf @ 3 in |
| Blind Tap Spacing | 6 1/4 in |
| Air Spring Description | Blind Nuts |
| Temperature Range [Max] | 135 °F |
| Force @ 2 in Stroke | N/A |
| Weight | 14.2 LB |
| EAN or UPC | 767555003657 |

