- Single Convolution Air Spring
- 2-Ply Bellows
- Style #113
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Pressure [Max] | 100 psi |
| Force @ 8 in Stroke | N/A |
| Air Inlet Type | NPT |
| Temperature Range [Min] | -35 °F |
| Force @ 12 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Stroke Length [Max] | 3 1/2 in |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (100 psi) | 6187.5 lbf |
| Bellows Type | Single Convoluted |
| Compressed Height | 2 in |
| Air Spring Description | Blind Nuts |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 12775 lbf |
| Force @ 4 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Force @ Stroke (100 psi) | 12775 lbf @ 1 in, 8075 lbf @ 3 in |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Convolutions | Single |
| Style No. | 113 |
| End Closure | Type 2 Bead Plate |
| Force @ 3 in Stroke | 8075 lbf |
| Bumpers | w/o Bumpers |
| Weight | 14.5 LB |
| EAN or UPC | 767555003664 |

