- Double Convolution Air Spring
- High Strength Bellows
- Style #202
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ Maximum Stroke (80 psi) | 1770 lbf |
| Pressure [Max] | 100 psi |
| Fill Port Offset | 1 1/2 in |
| Bellows Type | Double Convoluted |
| Force @ 1 in Stroke | 3790 lbf |
| Bellows Duty | High-Strength |
| Compressed Height | 3 in |
| End Closure | Type 3 Bead Plate |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ 5 in Stroke | N/A |
| Air Inlet Type | NPT |
| Convolutions | Double |
| Blind Tap Spacing | 3 1/2 in |
| Force @ 3 in Stroke | 3180 lbf |
| Bumpers | w/o Bumpers |
| Force @ 8 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Style No. | 202 |
| Force @ Stroke (80 psi) | 3180 lbf @ 3 in, 3790 lbf @ 1 in |
| Force @ 4 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Stroke Length [Max] | 6.100 in |
| Force @ 6 in Stroke | N/A |
| Weight | 7.5 LB |
| EAN or UPC | 767555003763 |

