- Double Convolution Air Spring
- High Temperature Bellows
- Style #21
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 12 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Stroke Length [Max] | 7.100 in |
| Convolutions | Double |
| Compressed Height | 3 in |
| Force @ 5 in Stroke | N/A |
| Bellows Duty | High-Temperature |
| End Closure | Type 2 Bead Plate |
| Blind Tap Spacing | 6 1/4 in |
| Bellows Type | Double Convoluted |
| Standard Part Equal | W01-358-7143 |
| Force @ 3 in Stroke | 9310 lbf |
| Force @ 1 in Stroke | 10300 lbf |
| Air Inlet | 3/4 in |
| Force @ 4 in Stroke | N/A |
| Temperature Range [Max] | 225 °F |
| Force @ 9 in Stroke | N/A |
| Temperature Range [Min] | 0 °F |
| Force @ 2 in Stroke | N/A |
| Force @ Stroke (80 psi) | 9310 lbf @ 3 in, 10300 lbf @ 1 in |
| Force @ 6 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Style No. | 21 |
| Force @ Maximum Stroke (80 psi) | 5670 lbf |
| Air Spring Description | Blind Nuts |
| Air Inlet Type | NPT |
| Weight | 17.3 LB |
| EAN or UPC | 767555003787 |

