- Double Convolution Air Spring
- 2-Ply Bellows
- Style #21
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Max] | 135 °F |
| Force @ 5 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Style No. | 21 |
| Stroke Length [Max] | 7.100 in |
| Bumpers | w/o Bumpers |
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | N/A |
| Convolutions | Double |
| Force @ 9 in Stroke | N/A |
| Bolt Circle Dia. | 11 5/16 in |
| Force @ 6 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 5670 lbf |
| Force @ 12 in Stroke | N/A |
| End Closure | Type 4 Bead Ring |
| Force @ 1 in Stroke | 10300 lbf |
| Air Spring Description | Countersunk Steel Bead Rings |
| Force @ Stroke (80 psi) | 9310 lbf @ 3 in, 10300 lbf @ 1 in |
| Compressed Height | 3 in |
| Force @ 4 in Stroke | N/A |
| Force @ 3 in Stroke | 9310 lbf |
| Force @ 8 in Stroke | N/A |
| No. of Bolts | 12 |
| Air Inlet Type | NPT |
| Temperature Range [Min] | -35 °F |
| Weight | 15.2 LB |
| EAN or UPC | 767555003817 |

