- Double Convolution Air Spring
- 2-Ply Bellows
- Style #21
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 6 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Force @ 3 in Stroke | 11638 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Force @ 12 in Stroke | N/A |
| Force @ Maximum Stroke (100 psi) | 7088 lbf |
| End Closure | Type 2 Bead Plate |
| Bellows Type | Double Convoluted |
| Pressure [Max] | 100 psi |
| Compressed Height | 3.2 in |
| Stroke Length [Max] | 6.900 in |
| Force @ 1 in Stroke | 12875 lbf |
| Temperature Range [Min] | -35 °F |
| Style No. | 21 |
| Convolutions | Double |
| Force @ Stroke (100 psi) | 12875 lbf @ 1 in, 11638 lbf @ 3 in |
| Force @ 2 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Air Inlet Type | NPT |
| Force @ 5 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Blind Tap Spacing | 6 1/4 in |
| Weight | 17.3 LB |
| EAN or UPC | 767555003855 |

