- Double Convolution Air Spring
- High Temperature Bellows
- Style #21
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Convolutions | Double |
| Bellows Type | Double Convoluted |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 225 °F |
| End Closure | Type 2 Bead Plate |
| Air Inlet | 1/4 in |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| Force @ 9 in Stroke | N/A |
| Force @ 3 in Stroke | 9310 lbf |
| Bellows Duty | High-Temperature |
| Blind Tap Spacing | 6 1/4 in |
| Force @ Stroke (80 psi) | 9310 lbf @ 3 in, 10300 lbf @ 1 in |
| Force @ Maximum Stroke (80 psi) | 5670 lbf |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 3 in |
| Force @ 8 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 10300 lbf |
| Air Spring Description | Blind Nuts |
| Force @ 12 in Stroke | N/A |
| Stroke Length [Max] | 7.100 in |
| Standard Part Equal | W01-358-7145 |
| Air Inlet Type | NPT |
| Style No. | 21 |
| Force @ 4 in Stroke | N/A |
| Weight | 17.3 LB |
| EAN or UPC | 767555003886 |

