- Double Convolution Air Spring
- High Temperature Bellows
- Style #22
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 5 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 8 in Stroke | N/A |
| Bellows Duty | High-Temperature |
| Air Inlet | 1/4 in |
| Pressure [Max] | 100 psi |
| Convolutions | Double |
| Stroke Length [Max] | 7.100 in |
| End Closure | Type 3 Bead Plate |
| Force @ Stroke (80 psi) | 6470 lbf @ 3 in, 7180 lbf @ 1 in |
| Bellows Type | Double Convoluted |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 3700 lbf |
| Force @ 2 in Stroke | N/A |
| Fill Port Offset | 2 7/8 in |
| Air Spring Description | Blind Nuts |
| Force @ 12 in Stroke | N/A |
| Force @ 1 in Stroke | 7180 lbf |
| Temperature Range [Max] | 225 °F |
| Standard Part Equal | W01-358-7180 |
| Force @ 3 in Stroke | 6470 lbf |
| Air Inlet Type | NPT |
| Compressed Height | 3 in |
| Blind Tap Spacing | 6.2 in |
| Force @ 6 in Stroke | N/A |
| Style No. | 22 |
| Temperature Range [Min] | 0 °F |
| Force @ 4 in Stroke | N/A |
| Weight | 12.3 LB |
| EAN or UPC | 767555003916 |

