- Double Convolution Air Spring
- 2-Ply Bellows
- Style #22
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| End Closure | Type 3 Bead Plate |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Style No. | 22 |
| Stroke Length [Max] | 6.900 in |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Force @ 2 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Blind Tap Spacing | 6.2 in |
| Air Inlet | 1/4 in |
| Force @ 1 in Stroke | 8975 lbf |
| Force @ Stroke (100 psi) | 8975 lbf @ 1 in, 8088 lbf @ 3 in |
| Air Spring Description | Blind Nuts |
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Fill Port Offset | 2 7/8 in |
| Force @ 4 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Force @ 3 in Stroke | 8088 lbf |
| Convolutions | Double |
| Compressed Height | 3.2 in |
| Force @ Maximum Stroke (100 psi) | 4625 lbf |
| Weight | 12.2 LB |
| EAN or UPC | 767555003930 |

