- Double Convolution Air Spring
- 2-Ply Bellows
- Style #22
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Blind Tap Spacing | 6.2 in |
| Style No. | 22 |
| Temperature Range [Max] | 135 °F |
| Bellows Type | Double Convoluted |
| Force @ 6 in Stroke | N/A |
| Force @ Stroke (100 psi) | 8975 lbf @ 1 in, 8088 lbf @ 3 in |
| Stroke Length [Max] | 6.900 in |
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | N/A |
| Force @ Maximum Stroke (100 psi) | 4625 lbf |
| Convolutions | Double |
| End Closure | Type 3 Bead Plate |
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 8975 lbf |
| Air Inlet | 3/4 in |
| Force @ 12 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Fill Port Offset | 2 7/8 in |
| Force @ 5 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 3.2 in |
| Air Spring Description | Blind Nuts |
| Force @ 4 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Force @ 3 in Stroke | 8088 lbf |
| Bumpers | w/o Bumpers |
| Weight | 12.25 LB |
| EAN or UPC | 767555003961 |

