- Double Convolution Air Spring
- 2-Ply Bellows
- Style #22
- Blind Nuts w/Bumper
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ Stroke (100 psi) | 8975 lbf @ 1 in, 8088 lbf @ 3 in |
| Force @ 4 in Stroke | N/A |
| Fill Port Offset | 2 7/8 in |
| Bumpers | w/Bumpers |
| Air Inlet | 3/4 in |
| Stroke Length [Max] | 6.900 in |
| Blind Tap Spacing | 6.2 in |
| Force @ 2 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Air Spring Description | Blind Nuts w/Bumper |
| Force @ Maximum Stroke (100 psi) | 4625 lbf |
| Bellows Type | Double Convoluted |
| Temperature Range [Min] | -35 °F |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Convolutions | Double |
| Force @ 3 in Stroke | 8088 lbf |
| Compressed Height | 3.2 in |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Force @ 9 in Stroke | N/A |
| Style No. | 22 |
| End Closure | Type 3 Bead Plate |
| Force @ 1 in Stroke | 8975 lbf |
| Weight | 12.3 LB |

