- Double Convolution Air Spring
- High Temperature Bellows
- Style #22
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 3 in Stroke | 8088 lbf |
| Force @ 1 in Stroke | 8975 lbf |
| Force @ 12 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Air Inlet Type | NPT |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Blind Tap Spacing | 6.2 in |
| Bumpers | w/o Bumpers |
| Bellows Type | Double Convoluted |
| Air Inlet | 3/4 in |
| Standard Part Equal | W01-358-7184 |
| Force @ Maximum Stroke (100 psi) | 4625 lbf |
| Style No. | 22 |
| Fill Port Offset | 2 7/8 in |
| Compressed Height | 3.2 in |
| Temperature Range [Max] | 225 °F |
| Air Spring Description | Blind Nuts |
| Convolutions | Double |
| Pressure [Max] | 100 psi |
| Stroke Length [Max] | 6.900 in |
| Temperature Range [Min] | 0 °F |
| Bellows Duty | High-Temperature |
| Force @ Stroke (100 psi) | 8975 lbf @ 1 in, 8088 lbf @ 3 in |
| Force @ 8 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Weight | 12.3 LB |
| EAN or UPC | 767555003992 |

