- Double Convolution Air Spring
- High Temperature Bellows
- Style #28
- Ribbed Neck Aluminum Bead Rings, Unequal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ Stroke (80 psi) | 13200 lbf @ 3 in, 15000 lbf @ 1 in |
| Style No. | 28 |
| Bolt Circle Dia. | 13 13/16 in |
| End Closure | Type 4 Bead Ring |
| Temperature Range [Min] | 0 °F |
| Force @ 1 in Stroke | 15000 lbf |
| Temperature Range [Max] | 225 °F |
| Standard Part Equal | W01-358-7194 |
| Convolutions | Double |
| Air Inlet Type | NPT |
| Force @ 3 in Stroke | 13200 lbf |
| Force @ Maximum Stroke (80 psi) | 8530 lbf |
| Bumpers | w/o Bumpers |
| Bellows Duty | High-Temperature |
| Bellows Type | Double Convoluted |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Unequal Spacing, 1 7/8" Bolts |
| Compressed Height | 3.3 in |
| Pressure [Max] | 100 psi |
| Stroke Length [Max] | 6.800 in |
| No. of Bolts | 18 |
| Weight | 19.0 LB |
| EAN or UPC | 767555041260 |

