- Double Convolution Air Spring
- 2-Ply Bellows
- Style #28
- Ribbed Neck Aluminum Bead Rings, Unequal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Style No. | 28 |
| Force @ Stroke (80 psi) | 13200 lbf @ 3 in, 15000 lbf @ 1 in |
| Bolt Circle Dia. | 13 13/16 in |
| No. of Bolts | 18 |
| Force @ 5 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Force @ Maximum Stroke (80 psi) | 8530 lbf |
| Temperature Range [Max] | 135 °F |
| Convolutions | Double |
| Force @ 2 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Temperature Range [Min] | -35 °F |
| Stroke Length [Max] | 6.800 in |
| Bumpers | w/o Bumpers |
| Force @ 1 in Stroke | 15000 lbf |
| Force @ 3 in Stroke | 13200 lbf |
| Compressed Height | 3.3 in |
| End Closure | Type 4 Bead Ring |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Unequal Spacing, 1 7/8" Bolts |
| Force @ 6 in Stroke | N/A |
| Weight | 20.3 LB |
| EAN or UPC | 767555004012 |

