- Double Convolution Air Spring
- High Temperature Bellows
- Style #28
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Pressure [Max] | 100 psi |
| Bellows Duty | High-Temperature |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Force @ 1 in Stroke | 15000 lbf |
| Style No. | 28 |
| Air Inlet Type | NPT |
| Bellows Type | Double Convoluted |
| No. of Bolts | 18 |
| Convolutions | Double |
| Force @ Maximum Stroke (80 psi) | 8530 lbf |
| Force @ 3 in Stroke | 13200 lbf |
| Temperature Range [Max] | 225 °F |
| Standard Part Equal | W01-358-7191 |
| Force @ Stroke (80 psi) | 13200 lbf @ 3 in, 15000 lbf @ 1 in |
| Stroke Length [Max] | 6.800 in |
| Bolt Circle Dia. | 13 13/16 in |
| End Closure | Type 4 Bead Ring |
| Compressed Height | 3.3 in |
| Bumpers | w/o Bumpers |
| Temperature Range [Min] | 0 °F |
| Weight | 19.0 LB |

