- Single Convolution Air Spring
- 2-Ply Bellows
- Style #121
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 1 in Stroke | 19600 lbf |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| End Closure | Type 4 Bead Ring |
| Stroke Length [Max] | 3.600 in |
| Pressure [Max] | 100 psi |
| Force @ Stroke (80 psi) | 14450 lbf @ 3 in, 19600 lbf @ 1 in |
| Bumpers | w/o Bumpers |
| Temperature Range [Max] | 135 °F |
| Convolutions | Single |
| Compressed Height | 2 in |
| Bolt Circle Dia. | 16 1/2 in |
| Force @ 3 in Stroke | 14450 lbf |
| Style No. | 121 |
| Temperature Range [Min] | -35 °F |
| No. of Bolts | 24 |
| Air Inlet Type | NPT |
| Force @ Maximum Stroke (80 psi) | 11350 lbf |
| Bellows Type | Single Convoluted |
| Weight | 16.5 LB |
| EAN or UPC | 767555004036 |

