- Double Convolution Air Spring
- 2-Ply Bellows
- Style #29
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 1/4" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Compressed Height | 3.3 in |
| Force @ Stroke (80 psi) | 24400 lbf @ 3 in, 26900 lbf @ 1 in |
| No. of Bolts | 24 |
| Style No. | 29 |
| Air Inlet Type | NPT |
| Force @ 4 in Stroke | N/A |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 1/4" Bolts |
| End Closure | Type 4 Bead Ring |
| Temperature Range [Max] | 135 °F |
| Bolt Circle Dia. | 19 in |
| Stroke Length [Max] | 7 1/2 in |
| Force @ 5 in Stroke | N/A |
| Force @ 1 in Stroke | 26900 lbf |
| Bumpers | w/o Bumpers |
| Force @ 3 in Stroke | 24400 lbf |
| Force @ 8 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 6 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 17280 lbf |
| Convolutions | Double |
| Force @ 2 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Temperature Range [Min] | -35 °F |
| Force @ 9 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Weight | 28.8 LB |
| EAN or UPC | 767555004050 |

