- Double Convolution Air Spring
- 2-Ply Bellows
- Style #29
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 1 in Stroke | 33625 lbf |
| Style No. | 29 |
| End Closure | Type 4 Bead Ring |
| Stroke Length [Max] | 7 1/2 in |
| No. of Bolts | 24 |
| Force @ Stroke (100 psi) | 33625 lbf @ 1 in, 30500 lbf @ 3 in |
| Bumpers | w/o Bumpers |
| Force @ 4 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Force @ 2 in Stroke | N/A |
| Bolt Circle Dia. | 19 in |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | N/A |
| Compressed Height | 3.3 in |
| Convolutions | Double |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Pressure [Max] | 100 psi |
| Temperature Range [Min] | -35 °F |
| Force @ 12 in Stroke | N/A |
| Force @ Maximum Stroke (100 psi) | 21600 lbf |
| Force @ 3 in Stroke | 30500 lbf |
| Force @ 8 in Stroke | N/A |
| Weight | 30.95 LB |
| EAN or UPC | 767555004074 |

