- Double Convolution Air Spring
- High Strength Bellows
- Style #205
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ Maximum Stroke (80 psi) | 5670 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Air Inlet | 1/4 in |
| Force @ 2 in Stroke | N/A |
| Compressed Height | 3 in |
| Bumpers | w/o Bumpers |
| Bellows Type | Double Convoluted |
| Stroke Length [Max] | 7.100 in |
| Force @ 9 in Stroke | N/A |
| Convolutions | Double |
| Force @ 4 in Stroke | N/A |
| Force @ 3 in Stroke | 9310 lbf |
| Style No. | 205 |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 8 in Stroke | N/A |
| End Closure | Type 2 Bead Plate |
| Bellows Duty | High-Strength |
| Pressure [Max] | 100 psi |
| Force @ Stroke (80 psi) | 9310 lbf @ 3 in, 10300 lbf @ 1 in |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 10300 lbf |
| Air Inlet Type | NPT |
| Weight | 17.3 LB |
| EAN or UPC | 767555004098 |

