- Double Convolution Air Spring
- High Strength Bellows
- Style #205
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Bellows Duty | High-Strength |
| Force @ 3 in Stroke | 9310 lbf |
| Force @ 1 in Stroke | 10300 lbf |
| Blind Tap Spacing | 6 1/4 in |
| Air Inlet | 3/4 in |
| Force @ 6 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Style No. | 205 |
| Bumpers | w/o Bumpers |
| Force @ 2 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Stroke Length [Max] | 7.100 in |
| Convolutions | Double |
| Force @ 5 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 9310 lbf @ 3 in, 10300 lbf @ 1 in |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| End Closure | Type 2 Bead Plate |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 5670 lbf |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 3 in |
| Weight | 17.3 LB |
| EAN or UPC | 767555004142 |

