- Double Convolution Air Spring
- 2-Ply Bellows
- Style #203
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 1/4" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 5 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Bolt Circle Dia. | 16 1/2 in |
| Temperature Range [Min] | -35 °F |
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 21400 lbf |
| Force @ 12 in Stroke | N/A |
| Convolutions | Double |
| Force @ 4 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 12910 lbf |
| End Closure | Type 4 Bead Ring |
| Bumpers | w/o Bumpers |
| Temperature Range [Max] | 135 °F |
| Force @ 3 in Stroke | 19200 lbf |
| Compressed Height | 3.3 in |
| Force @ 9 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| No. of Bolts | 24 |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 1/4" Bolts |
| Force @ Stroke (80 psi) | 19200 lbf @ 3 in, 21400 lbf @ 1 in |
| Style No. | 203 |
| Force @ 6 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Stroke Length [Max] | 7.200 in |
| Weight | 23.8 LB |
| EAN or UPC | 767555041406 |

