- Double Convolution Air Spring
- 2-Ply High Strength Bellows
- Style #215
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Pressure [Max] | 100 psi |
| Stroke Length [Max] | 8.800 in |
| Force @ 1 in Stroke | 42500 lbf |
| Air Inlet Type | NPT |
| Bolt Circle Dia. | 23 1/2 in |
| Convolutions | Double |
| Bellows Type | Double Convoluted |
| Force @ 3 in Stroke | 40000 lbf |
| Compressed Height | 3.3 in |
| End Closure | Type 4 Bead Ring |
| Style No. | 215 |
| No. of Bolts | 32 |
| Bellows Duty | High-Strength |
| Bumpers | w/o Bumpers |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Force @ Maximum Stroke (80 psi) | 28160 lbf |
| Force @ Stroke (80 psi) | 40000 lbf @ 3 in, 42500 lbf @ 1 in |
| Weight | 42.75 LB |
| EAN or UPC | 767555004180 |

