- Double Convolution Air Spring
- High Strength Bellows
- Style #205
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Pressure [Max] | 100 psi |
| Convolutions | Double |
| Force @ 1 in Stroke | 10300 lbf |
| Bumpers | w/o Bumpers |
| Air Spring Description | Countersunk Steel Bead Rings |
| Force @ Maximum Stroke (80 psi) | 5670 lbf |
| Bellows Duty | High-Strength |
| Bellows Type | Double Convoluted |
| Compressed Height | 3 in |
| End Closure | Type 4 Bead Ring |
| Bolt Circle Dia. | 11 5/16 in |
| Force @ Stroke (80 psi) | 9310 lbf @ 3 in, 10300 lbf @ 1 in |
| Style No. | 205 |
| No. of Bolts | 12 |
| Air Inlet Type | NPT |
| Force @ 3 in Stroke | 9310 lbf |
| Stroke Length [Max] | 7.100 in |
| Weight | 15.3 LB |
| EAN or UPC | 767555004210 |

