- Double Convolution Air Spring
- High Strength Bellows
- Style #207
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Bumpers | w/o Bumpers |
| Bolt Circle Dia. | 19 in |
| Bellows Type | Double Convoluted |
| End Closure | Type 4 Bead Ring |
| Pressure [Max] | 100 psi |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Convolutions | Double |
| Style No. | 207 |
| Force @ Stroke (80 psi) | 24400 lbf @ 3 in, 26900 lbf @ 1 in |
| Bellows Duty | High-Strength |
| Stroke Length [Max] | 7 1/2 in |
| Force @ 1 in Stroke | 26900 lbf |
| Force @ Maximum Stroke (80 psi) | 17280 lbf |
| Force @ 3 in Stroke | 24400 lbf |
| Compressed Height | 3.3 in |
| No. of Bolts | 24 |
| Air Inlet Type | NPT |
| Weight | 28.8 LB |
| EAN or UPC | 767555004234 |

