- Double Convolution Air Spring
- High Strength Bellows
- Style #201
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ Stroke (80 psi) | 13200 lbf @ 3 in, 15000 lbf @ 1 in |
| No. of Bolts | 18 |
| End Closure | Type 4 Bead Ring |
| Style No. | 201 |
| Bellows Type | Double Convoluted |
| Stroke Length [Max] | 6.800 in |
| Pressure [Max] | 100 psi |
| Force @ 1 in Stroke | 15000 lbf |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Bumpers | w/o Bumpers |
| Air Inlet Type | NPT |
| Compressed Height | 3.3 in |
| Bellows Duty | High-Strength |
| Bolt Circle Dia. | 13 13/16 in |
| Force @ Maximum Stroke (80 psi) | 8530 lbf |
| Force @ 3 in Stroke | 13200 lbf |
| Convolutions | Double |
| Weight | 19.0 LB |
| EAN or UPC | 767555004241 |

