- Double Convolution Air Spring
- High Strength Bellows
- Style #210
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Style No. | 210 |
| Bumpers | w/o Bumpers |
| End Closure | Type 3 Bead Plate |
| Stroke Length [Max] | 7.100 in |
| Force @ 6 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Compressed Height | 3 in |
| Fill Port Offset | 2 7/8 in |
| Blind Tap Spacing | 6.2 in |
| Force @ 4 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 1 in Stroke | 7180 lbf |
| Air Spring Description | Blind Nuts |
| Force @ 2 in Stroke | N/A |
| Bellows Duty | High-Strength |
| Convolutions | Double |
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ 3 in Stroke | 6470 lbf |
| Force @ 9 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ Stroke (80 psi) | 6470 lbf @ 3 in, 7180 lbf @ 1 in |
| Force @ Maximum Stroke (80 psi) | 3700 lbf |
| Weight | 12.3 LB |
| EAN or UPC | 767555004258 |

