- Double Convolution Air Spring
- High Strength Bellows
- Style #210
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Compressed Height | 3 in |
| Force @ 4 in Stroke | N/A |
| Blind Tap Spacing | 6.2 in |
| Force @ Maximum Stroke (80 psi) | 3700 lbf |
| Force @ 2 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Force @ 9 in Stroke | N/A |
| Bellows Duty | High-Strength |
| Stroke Length [Max] | 7.100 in |
| Force @ 8 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ 6 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Force @ Stroke (80 psi) | 6470 lbf @ 3 in, 7180 lbf @ 1 in |
| Force @ 12 in Stroke | N/A |
| Convolutions | Double |
| Force @ 5 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 1 in Stroke | 7180 lbf |
| Style No. | 210 |
| Air Inlet | 1/4 in |
| Fill Port Offset | 2 7/8 in |
| End Closure | Type 3 Bead Plate |
| Bumpers | w/o Bumpers |
| Force @ 3 in Stroke | 6470 lbf |
| Weight | 12.3 LB |
| EAN or UPC | 767555004265 |

