- Double Convolution Air Spring
- High Strength Bellows
- Style #210
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Air Spring Description | Countersunk Steel Bead Rings |
| Stroke Length [Max] | 7.100 in |
| Bumpers | w/o Bumpers |
| Compressed Height | 3 in |
| Bolt Circle Dia. | 9 in |
| Pressure [Max] | 100 psi |
| Style No. | 210 |
| Bellows Duty | High-Strength |
| Air Inlet Type | NPT |
| End Closure | Type 4 Bead Ring |
| Force @ Maximum Stroke (80 psi) | 3700 lbf |
| Force @ 1 in Stroke | 7180 lbf |
| Bellows Type | Double Convoluted |
| Convolutions | Double |
| No. of Bolts | 12 |
| Force @ 3 in Stroke | 6470 lbf |
| Force @ Stroke (80 psi) | 6470 lbf @ 3 in, 7180 lbf @ 1 in |
| Weight | 11.5 LB |
| EAN or UPC | 767555004272 |

