- Double Convolution Air Spring
- 2-Ply Bellows
- Style #203
- Rolled Plate Assembly, Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Spring Description | Rolled Plate Assembly, Blind Nuts |
| Style No. | 203 |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 7.200 in |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Temperature Range [Max] | 135 °F |
| Force @ 1 in Stroke | 21400 lbf |
| Bumpers | w/o Bumpers |
| Force @ 5 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 3.3 in |
| Blind Tap Spacing | 12 in |
| Temperature Range [Min] | -35 °F |
| Force @ 4 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 12910 lbf |
| Bellows Type | Double Convoluted |
| Force @ Stroke (80 psi) | 19200 lbf @ 3 in, 21400 lbf @ 1 in |
| End Closure | Type 5 Rolled Plate |
| Air Inlet | 3/4 in |
| Convolutions | Double |
| Force @ 2 in Stroke | N/A |
| Force @ 3 in Stroke | 19200 lbf |
| Force @ 12 in Stroke | N/A |
| Weight | 25.9 LB |
| EAN or UPC | 767555004326 |

