- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #323
- Rolled Plate Assembly, Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
options
- When using rolled plates, add 0.7" to heights shown.
| Force @ 4 in Stroke | N/A |
| End Closure | Type 5 Rolled Plate |
| Convolutions | Triple |
| Force @ 12 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Stroke Length [Max] | 10.900 in |
| Force @ Maximum Stroke (80 psi) | 12420 lbf |
| Air Inlet Type | NPT |
| Force @ 9 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Force @ 1 in Stroke | 21200 lbf |
| Compressed Height | 4 1/2 in |
| Temperature Range [Max] | 135 °F |
| Style No. | 323 |
| Force @ Stroke (80 psi) | 19500 lbf @ 3 in, 21200 lbf @ 1 in |
| Pressure [Max] | 100 psi |
| Blind Tap Spacing | 12 in |
| Force @ 3 in Stroke | 19500 lbf |
| Force @ 6 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Bellows Type | Triple Convoluted |
| Air Spring Description | Rolled Plate Assembly, Blind Nuts |
| Air Inlet | 3/4 in |
| Force @ 2 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Weight | 33.1 LB |
| EAN or UPC | 767555004333 |

