- Double Convolution Air Spring
- 2-Ply Bellows
- Style #29
- Rolled Plate Assembly, Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 4 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Air Inlet Type | NPT |
| Force @ 5 in Stroke | N/A |
| Stroke Length [Max] | 7 1/2 in |
| Bumpers | w/o Bumpers |
| Temperature Range [Min] | -35 °F |
| Convolutions | Double |
| Temperature Range [Max] | 135 °F |
| Force @ Maximum Stroke (80 psi) | 17280 lbf |
| Force @ Stroke (80 psi) | 24400 lbf @ 3 in, 26900 lbf @ 1 in |
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ 9 in Stroke | N/A |
| Compressed Height | 3.3 in |
| Force @ 3 in Stroke | 24400 lbf |
| Air Spring Description | Rolled Plate Assembly, Blind Nuts |
| Style No. | 29 |
| Force @ 8 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Blind Tap Spacing | 15 in |
| Force @ 12 in Stroke | N/A |
| End Closure | Type 5 Rolled Plate |
| Force @ 1 in Stroke | 26900 lbf |
| Weight | 31.9 LB |

